71A5593001D - 175W Pulse Start MH Multi Tap M137/M152

Advance

  • $252.02 (Each)
  • $252.02 (Each)
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
71A5593001D
Manufacturer
Advance
Manufacturer's Part Number
177931
Description
175W Pulse Start MH Multi Tap M137/M152
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087120798 / 00781087120798
Weight per unit
8.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$252.02 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
13
Resources
Images
 
 
71A5593001D - Large Image
 
71A5593001D - Small Image
Attachments
 
 
71A5593001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Distribution Centers

Location Stock Available
Austin RDC
2 View Store
Deer Park
9 View Store

A-L

Location Stock Available
Borger
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 71A5593001D.
Jump To:

Cross Referenced

These items are similar to 71A5593001D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A5534-500DT Philips Advance n/a
71A5593-001D Philips Advance 00781087120798
71A55A3-500D Philips Advance n/a
DEL-00659 Deltona n/a
GEP175MLTAC3-5 GE Lighting 00043168868853
M0175-27C-411 Howard Lighting n/a
47686 Osram Sylvania 00046135476860
P175ML5AC3M Universal Lighting Technologies n/a
P175MLTAC3M Universal Lighting Technologies n/a
P175MLTAC3M500K Universal Lighting Technologies 00768386164616
P175TRIAC3M Universal Lighting Technologies n/a
V90AM7230 Venture n/a
V90D7210 Venture n/a
V90J7210 Venture n/a

* All prices subject to change.

Begin Live Chat