AF96301114 - 92A, 250-500V, 3P Contactor

Abb

  • $572.50 (Each)
  • $572.50 (Each)

  • $30,915.00 (Per 54)

In-Stock: 14 available at other locations ( find a store with stock)
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
AF96301114
Manufacturer
Abb
Manufacturer's Part Number
AF96-30-11-14
Description
92A, 250-500V, 3P Contactor
AF96 Contactors Are Used For Controlling Power Circuits Up to 690 V Ac and 220 V DC. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 HZ or 20...500 V DC. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614131606 / 4715231333419 / 00888614131606
Weight per unit
2.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.50 (Each)
Standard Packaging
$30,915.00 (Per 54)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
AF96301114 - Small Image
 
AF96301114 - Large Image
Other Links
 
 
AF96301114 - Other
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
CTR, 3P, 92A, 250-500VAC/DC, 1/1
Description
92A, 250-500V, 3P CONTACTOR
extra long description
ABB AF96-30-11-14 CTR,3P,92A,250-50
Long Description
AF96 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF96-30-11-14
GTIN
00888614131606
UPC
888614131606
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
2.96
Carton
1
Package
54
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
14 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AF96301114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF96301114.

92A, 250-500V, 3P Contactor
  • MFR Part #: AF96-30-11-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 54 ($30,915.00) ·
1SBL407001R1411 - Industrial Connections &

Check local availability

Total Availability: In Stock

Book Price

$572.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat