A26301084 - A26 3P Contactor, 110/50, 110-120/60

Abb

  • $857.37 (Each)
  • $857.37 (Each)

  • $20,576.88 (Per 24)

Available from manufacturer.
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
A26301084
Manufacturer
Abb
Manufacturer's Part Number
A26-30-10-84
Description
A26 3P Contactor, 110/50, 110-120/60
IEC Contactor, 3 Poles, 45 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 93.6 MM Overall Width, 54 MM Overall Height, 1.28 LB
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879949 / 3471522062840 / 00662019879949
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$857.37 (Each)
Standard Packaging
$20,576.88 (Per 24)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A26301084 - Small Image
 
A26301084 - Large Image
Specifications Sheets
 
 
A26301084 - Specification Sheet
Attachments
 
 
A26301084 - Specification Sheet
Other Links
 
 
A26301084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
45 A
Number of Phases
3
Dimensions and Weight
Overall Length
90 mm
Size
54x90x93.6mm
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 45 A, 110 to 120 V ac, 3 Phases, 1 Auxiliary Contact, 90 mm Overall Length, 93.6 mm Overall Width, 54 mm Overall Height, 1.28 lb
Features
3 Pole,45 Amp,Non- Reversing Across The Line Contactor With 110-120V Ac Coil And 1 No Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 45A, 110 to 120 VAC, 1 NO
Special Features
Terminal Type:Screw Terminals
Description
A26 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A26-30-10-84 A26 3P CONTR 110/5
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Overall Width
93.6 mm
Overall Height
54 mm
Standards Met
BV Standard;CB Standard;CCC Approved;CSA Certified;cUL Listed;CE Certified;DNV Standard;EAC Standard;GOST RINA Standard;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A26-30-10-84
GTIN
00662019879949
UPC
662019879949
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
1.28 lb
Weight per each
1.32
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac Or 220 V dc. The Contactors can also be Used For Many Other Applications Such as Isolation, Capacitor Switching, Lighting
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A26301084.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A26301084.

A26 3P Contactor, 110/50, 110-120/60
  • MFR Part #: A26-30-10-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 24 ($20,576.88) ·
1SBL241001R8410 - Industrial Connections &

Check local availability

Total Availability: Out of Stock

Book Price

$857.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat