Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Plasti-Bond' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,293.34
Per 100
1 Conduit
Per 100 Feet
Wall Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.836 In Conduit Inner Diameter, 10 FT Length, Steel, Red, 0.107 In Wall Thickness, Threaded End Style, 112 LB/100 FT
$997.27
3/4 Conduit
Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.146 In Wall Thickness, Threaded End Style, 358 LB/100 FT
$2,711.80
2 Conduit
3/4 Pipe Strap
$1,727.83
Wall Conduit, 1-1/2 In Trade Size, 1.98 In Conduit Outer Diameter, 1.624 In Conduit Inner Diameter, 10 FT Length, Steel, Black, 0.138 In Wall Thickness, Threaded End Style, 268 LB/100 FT
$2,078.76
1-1/2 Conduit
1 Pipe Strap
$1,896.42
Elbow, 1 In Trade Size, 90 ° Connection Orientation, 5.75 In Bend Radius, External Threaded Connection, 9.323 In Length, 2.05 LB/Ea
$4,970.37
1X90 Standard Elbow
Coupling, 1 In Trade Size, Threaded Connection, 40 LB/100
$1,411.05
1 Coupling
1 Al Conduit
$1,748.66
3/4 Al Conduit
$1,350.37
1/2 Straight LT Connector
$92.24
Each
3/4X90 Standard Elbow
$4,333.62
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
$1,956.00
1-1/2 Coupling
20
Popularity
Default