Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Construction 1-Pole Switch, Back and Side-Wire, 20A 120/277V.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$9.06
Each
Construction 4-Way Switch, Back and Side-Wire, 20A 120/277V.
$20.90
The Sensor Shall Detect Occupancy In The Control Area By Detecting Doppler Shifts In Transmitted Ultrasound and Passive Infrared Heat Changes. Detection Verification Of Both Technologies Must Occur In Order to Activate Lighting Systems. Upon Verification, Detection By Either Shall Hold Lighting On.
$187.91
No longer available or discontinued by the manufacturer.
Enclosure, Cold Rolled Steel, 14.2 In Length, 3.7 In Width, 14.1 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, 20 Ga Thickness, Knock Out, 5.6 LB/Ea
$53.51
20" Hinged Cover With Lock
$77.98
Perfect For Larger Installations, This 42" Enclosure With Screw-On Cover Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules.
$210.86
20" Plastic Hinged Door, Only (Pack Of 5)
$182.17
20" Plastic Encl 5 PK
$166.70
Plastic 30" Hinged Cover (5PK)
$170.58
Universal Dual Speaker Strap, Light Almond
$35.30
Home Theater Single Speaker Connection Kit, Light Almond (M6)
$12.64
Tamper-Resistant Floor Box Assembly, Two #8 Duplex Openings, Four Threaded Screw Plugs. Includes Two 3232 15A, 125A Tamper-Resistant Duplex Receptacles. Brass. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$115.63
FC40GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.40 - 0.56 Inches, Mesh Length 5-In
Nacogdoches Availability: In Stock
$42.00
FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In
$42.70
22W Circline 25W STD. Glow Fluor SW Starter W/Out Reset 2 Pins
$434.00
Per 100
Harmony Univsal SP/3W 700W 3CLRS
$60.80
SP/3W 700W Incn SLD SW
$30.33
Hallway Sensor Passive Infrared 24VOLT DC
$74.24
Humidity Based Fan Control, HSW, Adds Intelligent Moisture Detection to Any Fan or Ventilation System.
$59.31
Turnlok® Receptacle Single 3-Wire 20A 125V Isolated Ground
$5,388.60
20
Popularity
Default