Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, Light Almond
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$50.10
Each
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, White
$44.75
15A 125V Afci/Gfci Self-Test Tamper-Resistant Receptacle, Light Almond
$53.34
Receptacle, 15 A, 125 V, Side & Back Wired Connection, Box Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.21 In Height, Thermoplastic, White, Tamper Resistant, 0.2500 LB
No longer available or discontinued by the manufacturer.
P&S AFGF153TRLA 15A TR Afci/Gfci Se
$53.28
P&S AFGF202DFLA 20A Afci/Gfci Dead
$55.16
Tamper-Resistant Gfci, 15A White
Nacogdoches Availability: In Stock
$75.47
15A 120V Single Pole/3-Way 2-Module Paddle Switch, Magnesium
$20.93
Allows Control Of Speaker Volume At The Wall. Both White and Light Almond Color Options Included In Packaging.
$57.33
1 Gang 2 Module Adorne Wall Plate Magnesium
$24.50
The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports Dur
$88.44
Cast Weatherproof Cover 2 Gang 1 Toggle/1 Decorator, 4 Screw Mounting, Gray
$1,668.69
Per 100
Cord Grip Male Straight, 1/2-Inch NPT, 0.375-Inch-0.500-Inch
$61.44
Cord Grip Male Straight, 3/4-Inch NPT, 0.375-Inch-0.500-Inch
$59.83
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 Min Time Delay, 3.3 In (Dia.) Width, 2.2 In Height, White, 5 Yr Warranty, 0.1 LB/Ea
$107.61
Turnlok® Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
$156.64
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
$454.32
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
$673.07
$6.73
20
Popularity
Default