CG608 - CG Mle Straight 3/4 .440-.500

Legrand-Pass & Seymour

  • $59.83 (Each)
  • $59.83 (Each)
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
CG608
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CG608
Description
CG Mle Straight 3/4 .440-.500
Cord Grip Male Straight, 3/4-Inch NPT, 0.375-Inch-0.500-Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007997477 / 0785007997477 / 00785007997477
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.83 (Each)
Resources
Images
 
 
CG608 - Small Image
 
CG608 - Large Image
Brochures
 
 
CG608 - Brochure
Other Links
 
 
CG608 - Other
 
CG608 - Other
 
CG608 - Other
 
CG608 - Other
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
CG Mle STR 3/4 .440-.500
extra long description
P&S CG608 CG MLE STR 3/4 .440-.500
Long Description
Cord Grip Male Straight, 3/4-inch NPT, 0.375-inch-0.500-inch
Special Features
Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance. They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain. They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets. Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2: Class II, Div. 1 & 2: and C
Construction
Support and Strain Relief Grips, Various Types of Pulling
Description
CG MLE STRAIGHT 3/4 .440-.500
Additional Information
Cable Size
NPT Size: 3/4; Cable Dia. Range: 0.440-0.500
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CG608
GTIN
00785007997477
UPC
785007997477
Taxonomies, Classifications, and Categories
Type
Flexcor® Deluxe Strain Relief Cord Grip - Straight Male
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL, CSA, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG608.
Jump To:

Cross Referenced

These items are similar to CG608 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A560GT American Fittings 00662364500178
DC200375 Eaton Wiring Devices 00040893651545
7401015 Hubbell Wiring Device-Kellems 00783585321967
7401017 Hubbell Wiring Device-Kellems 00783585321981
L7712 Leviton 00078477973813
CG608 Legrand Pass & Seymour 00785007997477
RSR-208-E Remke 00785411816135
RSRS-209-E Remke 00785411413792
36259 Woodhead 00786788362591
36261 Woodhead 00786788362614

* All prices subject to change.

Begin Live Chat