AF202TRLA - Mto 20A Afci TR Rec La

Legrand-Pass & Seymour

  • $50.10 (Each)
  • $50.10 (Each)
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
AF202TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF202TRLA
Description
Mto 20A Afci TR Rec La
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007127898 / 00785007127898
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.10 (Each)
Resources
Images
 
 
AF202TRLA - Large Image
 
AF202TRLA - Large Image
Attachments
 
 
AF202TRLA - Specification Sheet
Other Links
 
 
AF202TRLA - Other
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
125
Poles
2
interrupt rating
4 to 6 mA
amperage rating
20
connection
Back and side wire
actuator
Control Circuit
Descriptions
extra long description
P&S AF202TRLA 20A AFCI TR REC LA
Product Type
20A Afci TR Rec La
Description
MTO 20A AFCI TR REC LA
Long Description
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, Light Almond
Special Features
Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AF202TRLA
GTIN
00785007127898
UPC
785007127898
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant 20A Outlet Branch Circuit AFCI Receptacle
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat