Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$20.28
Each
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$67.47
3/4 Straight LT Connector
$97.17
1/2 90 LT Connector
$100.63
3/4 Al 90 Fem-Fem Elbow
Total Availability: Out of Stock
$109.25
1-1/2 Al Coupling
$2,580.77
Per 100
1 1/2X90 Aluminum Elbow
$4,746.67
1 1/4X90 Aluminum Elbow
$3,568.53
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
$30.13
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, SPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
$146.21
Unity 1212C Connector, Screw Cover Type, Width: 12 In, 12 In Height, Nema 1 Enclosure, 16 Ga Carbon Steel, Galvanized, For Lay-In Wireway
$22.34
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 9.8999 LB
$51.35
Hinge Kit For Explosionproof Enclosure
$147.79
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 2.04 Inch Height Size; Rigid Conduit Used On; 1 Inch Hub Size; Screw Installation; T Configuration; 3 Hub(S)
$159.42
1 Fem-Male Union Al
$184.51
2 1/2X90X24 LG Radius Galvanized Elbow
$142.10
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.65 LB
$157.38
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height
$75.96
1-1/2X45 Standard Elbow
$6,258.21
20
Popularity
Default