PRHELB112X45 - 1-1/2" 45D Standard Elbow

Plastibond

  • $62.58 (Each)
  • $62.58 (Each)

  • $625.82 (Per 10)

  • $6,258.21 (Per 100)
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
PRHELB112X45
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-1-1/2X45
Description
1-1/2" 45D Standard Elbow
1-1/2X45 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200306 / 00784011200306
Weight per unit
4.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.58 (Each)
Carton
$62.58 (Each)
Standard Packaging
$625.82 (Per 10)
Resources
Images
 
 
PRHELB112X45 - Small Image
 
PRHELB112X45 - Large Image
Attachments
 
 
PRHELB112X45 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2" 45D STANDARD ELBOW
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Long Description
FACTORY BENT ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 1.624 INCH ID X 1.98 INCH OD; THREADED PROTECTOR CAP COLOR BLACK; PRHELB MODEL
Additional Information
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Product Type
Factory Bent Elbow
Additional Information
Bend Radius
8.25 INCH
Bend Angle
45 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-1-1/2X45
Model
PRHELB
Brand
PLASTIBOND
GTIN
00784011200306
UPC
784011200306
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
4.48
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRHELB112X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRHELB112X45.

1-1/2X45 Standard Elbow
  • Our Part #: PBEL5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-1-1/2X45
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.58) ·
PBEL5 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat