PR5333 - 3/4" Straight LT Connector

Plastibond

  • $97.17 (Each)
  • $97.17 (Each)

  • $2,915.10 (Per 30)
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
PR5333
Manufacturer
Plastibond
Manufacturer's Part Number
PR5333
Description
3/4" Straight LT Connector
3/4 Straight LT Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208432 / 00784011208432
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.17 (Each)
Standard Packaging
$2,915.10 (Per 30)
Resources
Attachments
 
 
PR5333 - Specification Sheet
Images
 
 
PR5333 - Large Image
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Description
3/4" STRAIGHT LT CONNECTOR
Product Type
Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 30 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; OVERALL DIMENSION 1.74 INCH DIAMETER X 2.19 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; LIQUIDTIGHT CONDUIT USED ON; UL (CANADA AND US), UL 467/514B, ETL APPROVAL; 30 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Overall Dimension 1.74 Inch Diameter x 2.19 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5333
Brand
PLASTIBOND
GTIN
00784011208432
UPC
784011208432
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
Used On
Liquidtight Conduit
Approval
UL (Canada and US), UL 467/514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat