Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$332.82
Each
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$504.76
Eaton B-Line Series Premier Series Accessories, Nema 1, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, 12 Gauge
$51.12
Eaton B-Line Series Premier Series Accessories, Nema 1 Rated, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, Premier Series Accessories, Panel, 12 Gauge
Total Availability: Out of Stock
$60.84
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1-1/2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$66.94
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$66.88
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$23,652.37
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-7/16" Depth, 24" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
$23,300.45
Enclosure, Steel, Type 3R, Panel Mount, Gray, Polyester Powder, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 54 LB/Ea
$559.33
Type 4X Screw Cover Enclosure, Polyester Material, Solid Cover, Gray, 8.35 In Overall Width, 14.02 In Overall Length, 12.01 In Overall Height, 8.3999 LB
$239.52
Metallic Enclosure, Copper Free Aluminum Material; 9-1/4 Inch; 9.25 Width In Inch; 15-1/4 Inch; 15.25 Height In Inch; 8-1/16 Inch; 8.0625 Depth In Inch; Ul 1203, Csa C22.2 Approval; Lug Mounting
$1,193.55
Metallic Enclosure, Copper Free Aluminum Material; 12-3/8 Inch; 12.375 Width In Inch; 14-3/8 Inch; 14.375 Height In Inch; 7-5/16 Inch; 7.3125 Depth In Inch; Ul 1203, Csa C22.2 Approval; Lug Mounting
$1,416.34
Explosionproof Control Enclosure 14"W X 14"H X 8"D / Nema 4/7/9
$3,117.91
Explosionproof Control Enclosure 16"W X 16"H X 8"D / Nema 4/7/9
$3,883.63
Explosionproof Control Enclosure 16"W X 24"H X 8"D / Nema 4/7/9
$5,478.73
Explosionproof Control Enclosure 18"W X 18"H X 8"D / Nema 4/7/9
$4,453.46
Explosionproof Control Enclosure 18"W X 30"H X 8"D / Nema 4/7/9
$7,662.00
Explosionproof Control Enclosure 24"W X 30"H X 8"D / Nema 4/7/9
$10,853.54
Explosionproof Control Enclosure 24"W X 36"H X 10"D / Nema 4/7/9
$15,737.61
Non-Metallic Junction Box, Molded Fiberglass Reinforced Polyester Material; Ral 7035 Gray Color; 14.4 Inch; 16.27 Inch; 8 Inch; Ul (Canada and Us), Csa (Canada and Us), Ce Approval; Wall Mounting; Nema 1/2/3/3R/4/4X/12/13, IP66 Enclosure
$231.56
20
Popularity
Default