V706 - STL Connection Cover 700 Iv

Wiremold

  • $0.86 (Each)
  • $0.86 (Each)

  • $8.56 (Per 10)

  • $85.64 (Per 100)
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
V706
Manufacturer
Wiremold
Manufacturer's Part Number
V706
Description
STL Connection Cover 700 Iv
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189568 / 0786776189568 / 00786776189568
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$8.56 (Per 10)
Resources
Images
 
 
V706 - Large Image
 
V706 - Small Image
Brochures
 
 
V706 - Brochure
Other Links
 
 
V706 - Other
 
V706 - Other
 
V706 - Other
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
Ivory
Descriptions
Product Type
STL Connection Cover 700 Ivory
extra long description
WM V706 STL CONNECTION COVER 700 IV
Description
STL CONNECTION COVER 700 IV
Long Description
<p>Covers seam where two lengths of 700 Series Raceway come together.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Short Description
700 Connection Cover
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V706
Brand
WIREMOLD
GTIN
00786776189568
UPC
786776189568
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat