V20GB606 - Plugmold 6' SGL CRT 6" Oc 2000 Iv

Wiremold

  • $86.12 (Each)
  • $86.12 (Each)

  • $172.24 (Per 2)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
V20GB606
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB606
Description
Plugmold 6' SGL CRT 6" Oc 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093254 / 0786776093254 / 00786776093254
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.12 (Each)
Carton
$172.24 (Per 2)
Resources
Images
 
 
V20GB606 - Large Image
 
V20GB606 - Large Image
 
V20GB606 - Small Image
 
V20GB606 - Video
Attachments
 
 
V20GB606 - Specification Sheet
Brochures
 
 
V20GB606 - Brochure
Other Links
 
 
V20GB606 - Other
 
V20GB606 - Other
 
V20GB606 - Other
 
V20GB606 - Other
 
V20GB606 - Other
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
PLGMD 6FT. SGL CRT 6IN. Oc 2000 Iv
extra long description
WM V20GB606 PLGMD 6FT. SGL CRT 6IN.
Description
PLUGMOLD 6' SGL CRT 6" OC 2000 IV
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
15A receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB606
GTIN
00786776093254
UPC
786776093254
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.78
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
environmental conditions
Dry Interior Locations
You must have an account to view stock levels
These alternate items can be purchased instead of V20GB606.
Jump To:

Similar Items

Similar items are close alternatives to V20GB606, though they may not be 100% alike.

<P>6' Plugmold Tamper-Resistant Multioutlet System </P>
  • Our Part #: V20GB606TR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: V20GB606TR
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($199.54) ·
V20GB606TR - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to V20GB606 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB606IV Hubbell Wiring Device-Kellems 00783585214610
V20GB606 Legrand Wiremold 00786776093254

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds