PN03F15V - NM Tee Fitting PN03 Iv

Wiremold

  • $2.81 (Each)
  • $2.81 (Each)
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
PN03F15V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F15V
Description
NM Tee Fitting PN03 Iv
<P>PN3 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776015232 / 0786776015232 / 00786776015232
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Resources
Images
 
 
PN03F15V - Large Image
 
PN03F15V - Small Image
Attachments
 
 
PN03F15V - Specification Sheet
Brochures
 
 
PN03F15V - Brochure
Other Links
 
 
PN03F15V - Other
 
PN03F15V - Other
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
WM PN03F15V NM TEE FITTING PN03 IVO
Product Type
NM Tee Fitting PN03 Ivory
Description
NM TEE FITTING PN03 IV
Long Description
<p>PN3 Series T Fitting for branches of raceway running at right angles. 1'' (25mm) bend radius. </p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F15V
GTIN
00786776015232
UPC
786776015232
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.077
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat