PDB2TJFW - Data Box 2 TJ Inserts FW

Wiremold

  • $4.34 (Each)
  • $4.34 (Each)

Availability: In Stock Locally
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
PDB2TJFW
Manufacturer
Wiremold
Manufacturer's Part Number
PDB2TJFW
Description
Data Box 2 TJ Inserts FW
<P>Surface Mount Box For Use With Eclipse Raceway or Standalone Application. Has 1/2'' Trade Size Ko. Accepts Two Front-Loaded Downward Facing Ortronics Tracjack Inserts.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
786776036169 / 0786776036169 / 00786776036169
Weight per unit
0.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.34 (Each)
Resources
Images
 
 
PDB2TJFW - Large Image
 
PDB2TJFW - Small Image
Other Links
 
 
PDB2TJFW - Other
 
PDB2TJFW - Other
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
DATA BOX 2 TJ INSERTS FW
Product Type
Data Box 2 TJ Inserts FW
extra long description
WM PDB2TJFW DATA BOX 2 TJ INSERTS F
Long Description
<p>Surface mount box for use with Eclipse Raceway or standalone application. Has 1/2'' trade size KO. Accepts two front-loaded downward facing Ortronics TracJack inserts.</p>
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PDB2TJFW
GTIN
00786776036169
UPC
786776036169
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Raceway
Packaging
Weight per each
0.188
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat