NM20GB412 - Plugmold SGL CRCT 12" Oc 4' NM2000

Wiremold

  • $54.55 (Each)
  • $54.55 (Each)

  • $109.10 (Per 2)
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
NM20GB412
Manufacturer
Wiremold
Manufacturer's Part Number
NM20GB412
Description
Plugmold SGL CRCT 12" Oc 4' NM2000
<P>4' Plugmold Plus Multioutlet Strip Comprised Of Four 12 Inch Parts, GB 15 Amp</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776519983 / 0786776519983 / 00786776519983
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.55 (Each)
Carton
$109.10 (Per 2)
Resources
Images
 
 
NM20GB412 - Large Image
 
NM20GB412 - Large Image
 
NM20GB412 - Small Image
 
NM20GB412 - Video
Attachments
 
 
NM20GB412 - Specification Sheet
Other Links
 
 
NM20GB412 - Other
 
NM20GB412 - Other
 
NM20GB412 - Other
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
PLGMD SGL CRCT 12IN. Oc 4FT. NM2000
extra long description
WM NM20GB412 PLGMD SGL CRCT 12IN. O
Description
PLUGMOLD SGL CRCT 12" OC 4' NM2000
Long Description
<p>4' Plugmold Plus Multioutlet Strip comprised of four 12 inch parts, GB 15 Amp</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
120.0 V
Enclosure Type
Non-Metallic
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
NM20GB412
GTIN
00786776519983
UPC
786776519983
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
2.08
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat