DTB24TK0 - Data Bracket W/4 RJ Ko

Wiremold

  • $22.79 (Each)
  • $22.79 (Each)
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
DTB24TK0
Manufacturer
Wiremold
Manufacturer's Part Number
DTB-2-4TKO
Description
Data Bracket W/4 RJ Ko
<P>Four (4) RJ Keystone Opening Knockouts. Use As Blank Plate or For Up to Four (4) RJ Openings. Note: For RFB4 Series Floor Box Side <BR />Compartment Only. Opening Dimension Is 9/16'' X 3/4'' ( 14.3MM X 19.1MM). For Use On Tile, Terrazzo, Carpet, or Wood Covered Floors. Additional Configurations Available. Please Consult Your Local Sales Representative For More Information.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564065081 / 0786564065081 / 00786564065081
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.79 (Each)
Resources
Images
 
 
DTB24TK0 - Small Image
 
DTB24TK0 - Large Image
Brochures
 
 
DTB24TK0 - Brochure
Other Links
 
 
DTB24TK0 - Other
 
DTB24TK0 - Other
 
DTB24TK0 - Other
 
DTB24TK0 - Other
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
Data BRKT W/4 RJ Ko
extra long description
WLK DTB-2-4TKO DATA BRKT W/4 RJ KO
Description
DATA BRACKET W/4 RJ KO
Long Description
<p>Four (4) RJ keystone opening knockouts. Use as blank plate or for up to four (4) RJ openings. NOTE: For RFB4 Series Floor Box side <br />compartment only. Opening dimension is 9/16'' x 3/4'' ( 14.3mm x 19.1mm). For use on tile, terrazzo, carpet, or wood covered floors. Additional configurations available. Please consult your local Sales Representative for more information.</p>
Special Features
Full sized self-closing recessed handle. Newly redesigned hinge and latch with enhanceddurability. Versatile application for use on both RFB Floorboxesand WalkerCell® Cellular Raceway Systems. All metal construction. TopGuard Protection.
Construction
Not Assembled
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
DTB-2-4TKO
GTIN
00786564065081
UPC
786564065081
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
0.146
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961, Guide QCIT cULus Listed Outlet Boxes & Fittings Classified for Fire Resistance: File R8209, Guide CEYY Meets Articles 341.40, 314.41 & 374 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat