829PSTCBLK - Poly Data Slide Plate BLK

Wiremold

  • $34.94 (Each)
  • $34.94 (Each)
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
829PSTCBLK
Manufacturer
Wiremold
Manufacturer's Part Number
829PSTC-BLK
Description
Poly Data Slide Plate BLK
<P>Nonmetallic Communications Cover Plate. Feed Through Only, Not For Use With A Mounting Plate For Flush Mounted Communication Jacks. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006275 / 0786564006275 / 00786564006275
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.94 (Each)
Resources
Images
 
 
829PSTCBLK - Large Image
 
829PSTCBLK - Large Image
 
829PSTCBLK - Large Image
 
829PSTCBLK - Small Image
 
829PSTCBLK - Video
Attachments
 
 
829PSTCBLK - Specification Sheet
Brochures
 
 
829PSTCBLK - Brochure
Other Links
 
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
 
829PSTCBLK - Other
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
Plastic
Descriptions
Product Type
Poly Data Slide PLT Black
extra long description
WLK 829PSTC-BLK POLY DATA SLIDE PLT
Description
POLY DATA SLIDE PLATE BLK
Long Description
<p>Nonmetallic communications cover plate. Feed through only, not for use with a mounting plate for flush mounted communication jacks. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
media
Yes
Cable Entry
Through Floor
Manufacturer Information
Manufacturers Part Number
829PSTC-BLK
Brand
WIREMOLD
GTIN
00786564006275
UPC
786564006275
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.152
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat