828PRBRN - Polycarbonate DPLX Plate Ombx Brown

Wiremold

  • $28.98 (Each)
  • $28.98 (Each)
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
828PRBRN
Manufacturer
Wiremold
Manufacturer's Part Number
828PR-BRN
Description
Polycarbonate DPLX Plate Ombx Brown
<P>Flip Lids. Can Also Be Used With A 106 Type Communication Adapter. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564278030 / 0786564278030 / 00786564278030
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.98 (Each)
Resources
Images
 
 
828PRBRN - Large Image
 
828PRBRN - Small Image
Attachments
 
 
828PRBRN - Specification Sheet
Brochures
 
 
828PRBRN - Brochure
Other Links
 
 
828PRBRN - Other
 
828PRBRN - Other
 
828PRBRN - Other
 
828PRBRN - Other
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
Plastic
Descriptions
extra long description
WLK 828PR-BRN POLYCARBONATE DPLX PL
Product Type
Polycarbonate DPLX PLT Ombx Brown
Description
POLYCARBONATE DPLX PLATE OMBX BROWN
Short Description
Nonmetallic Duplex Cover Plate
Long Description
<p>Flip lids. Can also be used with a 106 type communication adapter. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.</p>
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Additional Information
Number of Outlets
2.0
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828PR-BRN
GTIN
00786564278030
UPC
786564278030
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat