818TCAL - 1G Alum CPT & Tile Flange

Wiremold

  • $66.74 (Each)
  • $66.74 (Each)
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
818TCAL
Manufacturer
Wiremold
Manufacturer's Part Number
818TCAL
Description
1G Alum CPT & Tile Flange
One Gang Brushed Aluminum Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 5.940 Inch X 4.920 Inch (150.9MM X 125.0MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brushed Aluminum Flanges Come With Beveled Edges. Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564054511 / 0786564054511 / 00786564054511
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.74 (Each)
Resources
Images
 
 
818TCAL - Large Image
 
818TCAL - Small Image
Attachments
 
 
818TCAL - Specification Sheet
Brochures
 
 
818TCAL - Brochure
Other Links
 
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
 
818TCAL - Other
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
Aluminum
Material, Color, and Finish
Finish
Brushed
Color
Aluminum
Descriptions
extra long description
WLK 818TCAL 1-GANG ALUM CPT & TILE
Product Type
1-Gang Alum CPT & Tile Flange
Description
1G ALUM CPT & TILE FLANGE
Long Description
One gang brushed aluminum combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 5.940 inch x 4.920 inch (150.9mm x 125.0mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Special Features
All metal construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
818TCAL
GTIN
00786564054511
UPC
786564054511
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessory
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat