817WH - NM Int. Elbow 800 White

Wiremold

  • $2.62 (Each)
  • $2.62 (Each)

  • $26.20 (Per 10)
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
817WH
Manufacturer
Wiremold
Manufacturer's Part Number
817-WH
Description
NM Int. Elbow 800 White
<P>800 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523348 / 0786776523348 / 00786776523348
Weight per unit
0.0255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Standard Packaging
$26.20 (Per 10)
Resources
Images
 
 
817WH - Small Image
 
817WH - Large Image
Other Links
 
 
817WH - Other
 
817WH - Other
Attachments
 
 
817WH - Specification Sheet
Brochures
 
 
817WH - Brochure
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
NM Int. Elbow 800 White
extra long description
WM 817-WH NM INT. ELBOW 800 WHITE
Short Description
800 Internal Elbow Fitting
Description
NM INT. ELBOW 800 WHITE
Long Description
<p>800 Series Internal Elbow. For right angle turns around internal corners.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817-WH
GTIN
00786776523348
UPC
786776523348
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.0255
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat