817TCALBK - 1G Carpet & Tile Flange BK

Wiremold

  • $76.76 (Each)
  • $76.76 (Each)
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
817TCALBK
Manufacturer
Wiremold
Manufacturer's Part Number
817TCAL-BK
Description
1G Carpet & Tile Flange BK
<P>One-Gang Powder-Coated Aluminum Combination Carpet and Tile Flange, 6'' X 5'' (152.4MM X 127MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Open System Inserts, Sold Separately. Note: Ul Listed For Tile, Terrazzo, and Carpet Floors. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079644 / 0786564079644 / 00786564079644
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.76 (Each)
Resources
Images
 
 
817TCALBK - Large Image
 
817TCALBK - Small Image
Other Links
 
 
817TCALBK - Other
 
817TCALBK - Other
 
817TCALBK - Other
 
817TCALBK - Other
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
Aluminum
Material, Color, and Finish
Color
Black
Finish
Powder Coat
Descriptions
Description
1G CARPET & TILE FLANGE BK
Product Type
1-Gang Carpet & Tile Flange BK
extra long description
WLK 817TCAL-BK 1-GANG CARPET & TILE
Special Features
1-Gang die cast aluminum flange, Made in the USA
Long Description
<p>One-gang powder-coated aluminum combination carpet and tile flange, 6'' x 5'' (152.4mm x 127mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters and Wiremold CM Series Open System inserts, sold separately. NOTE: UL Listed for tile, terrazzo, and carpet floors. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.</p>
Construction
UNASSEMBLED
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817TCAL-BK
GTIN
00786564079644
UPC
786564079644
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat