25DTP415 - TPP Ivry 2-20A Duplex 15'

Wiremold

  • $366.08 (Each)
  • $366.08 (Each)
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
25DTP415
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-415
Description
TPP Ivry 2-20A Duplex 15'
Two-Compartment Pole (Power and Communications). Nominal Material Thickness .030" (.8MM). Ivory or Gray Boot Base. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8" (203MM) Cover At Top Front Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Mounting Hardware, Entrance End Plate and Two Ceiling Trim Plates Furnished. Available In Standard Length Of 15' 5" (4.7M). Also Incre
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776046427 / 00786776046427
Weight per unit
29.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$366.08 (Each)
Resources
Images
 
 
25DTP415 - Small Image
 
25DTP415 - Large Image
 
25DTP415 - Large Image
 
25DTP415 - Large Image
 
25DTP415 - Large Image
 
25DTP415 - Large Image
Other Links
 
 
25DTP415 - Other
 
25DTP415 - Other
 
25DTP415 - Other
 
25DTP415 - Other
Brochures
 
 
25DTP415 - Brochure
Attachments
 
 
25DTP415 - Specification Sheet
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
TPP IVRY 2-20A DUPLEX 15'
Product Type
TPP 2-20A Duplex 15FT Ivory
extra long description
WM 25DTP-415 TPP 2-20A DUPLEX 15FT
Long Description
Two-compartment pole (power and communications). Nominal material thickness .030" (.8mm). Ivory or gray boot base. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors. Mounting hardware, entrance end plate and two ceiling trim plates furnished. Available in standard length of 15' 5" (4.7m). Also incre
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-415
GTIN
00786776046427
UPC
786776046427
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
29.5
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Multioutlet Assemblies: File E15191 E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25DTP415.
Jump To:

Similar Items

Similar items are close alternatives to 25DTP415, though they may not be 100% alike.

25DTP Series 15' Tele-Power Poles In White Handle All Of Your Needs Effortlessly...
  • Our Part #: 25DTP415WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25DTP-415WH
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($410.79) ·
25DTP415WH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$410.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25DTP415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBLPP15AI Hubbell Wiring Device-Kellems 00783585318288
25DTP415 Legrand Wiremold 00786776046427

* All prices subject to change.

Begin Live Chat