25DTC412 - TPP Blank Steel Ivory 12'

Wiremold

  • $270.53 (Each)
  • $270.53 (Each)
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
25DTC412
Manufacturer
Wiremold
Manufacturer's Part Number
25DTC-412
Description
TPP Blank Steel Ivory 12'
Two-Compartment Pole. Nominal Material Thickness .040" (1.0MM). Ivory Boot Base. Furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished. Length: 12' 5" (3.8M).
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776046465 / 00786776046465
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.53 (Each)
Resources
Other Links
 
 
25DTC412 - Other
 
25DTC412 - Other
 
25DTC412 - Other
 
25DTC412 - Other
Images
 
 
25DTC412 - Small Image
 
25DTC412 - Large Image
 
25DTC412 - Large Image
 
25DTC412 - Large Image
 
25DTC412 - Large Image
 
25DTC412 - Large Image
 
25DTC412 - Large Image
Brochures
 
 
25DTC412 - Brochure
Attachments
 
 
25DTC412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
TPP Blank Steel Ivory 12FT.
extra long description
WM 25DTC-412 TPP BLANK STEEL IVORY
Description
TPP BLANK STEEL IVORY 12'
Long Description
Two-compartment pole. Nominal material thickness .040" (1.0mm). Ivory boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished. Length: 12' 5" (3.8m).
Special Features
Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options.
Manufacturer Information
Manufacturers Part Number
25DTC-412
Brand
WIREMOLD
GTIN
00786776046465
UPC
786776046465
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Multioutlet Assemblies: File E15191 E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25DTC412.
Jump To:

Similar Items

Similar items are close alternatives to 25DTC412, though they may not be 100% alike.

Tele Power Pole Blank Steel White 12FT.Dimensions: 141.00 X 2.30 X 2.25
  • Our Part #: 25DTC412WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 25DTC-412WH
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($268.44) ·
25DTC412WH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$268.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25DTC412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBLPPO12AI Hubbell Wiring Device-Kellems 00783585345536
25DTC412 Legrand Wiremold 00786776046465

* All prices subject to change.

Begin Live Chat