150010 - STL Raceway 10' 1500

Wiremold

  • $3.55 (Per Foot)
  • $3.55 (Per Foot)

  • $355.38 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150010
Manufacturer
Wiremold
Manufacturer's Part Number
1500-10
Description
STL Raceway 10' 1500
.040" (1.0MM) Galvanized Steel. Packed Ten 10' (3M) Lengths Per Carton. Base Has 9/32" (7.1MM) Diameter Mounting Holes On Centers Of Approximately 8" (203MM).
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776080117 / 00786776080117
Weight per unit
0.452 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.55 (Per Foot)
Carton
$355.38 (Per 100 Feet)
Resources
Images
 
 
150010 - Large Image
 
150010 - Small Image
Attachments
 
 
150010 - Specification Sheet
Brochures
 
 
150010 - Brochure
Other Links
 
 
150010 - Other
 
150010 - Other
 
150010 - Other
 
150010 - Other
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
Silver
Descriptions
Product Type
STL Raceway 10 FT. 1500
extra long description
WM 1500-10 STL RACEWAY 10 FT. 1500
Description
STL RACEWAY 10' 1500
Long Description
.040" (1.0mm) galvanized steel. Packed ten 10' (3m) lengths per carton. Base has 9/32" (7.1mm) diameter mounting holes on centers of approximately 8" (203mm).
Special Features
Full line of fittings, provides a complete and safe installation. Paintable to match decor. Flat profile, unobtrusive, low-profile appearance. Galvanized steel, assures durability.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
1500-10
GTIN
00786776080117
UPC
786776080117
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per foot
0.452
Carton
100
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat