50A65843S1 - 50A65-843 Universal Integrated Furnace Control Hot

WHR

  • $171.74 (Each)
  • $171.74 (Each)

  • $1,717.40 (Per 10)
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
50A65843S1
Manufacturer's Part Number
50A65-843
Description
50A65-843 Universal Integrated Furnace Control Hot
Furnace Control, Microprocessor Based, Universal, 1-Stage, Hot Surface Type; Controls Gas Valve, Igniter, Blower, Inducer, Humidifier and Air Cleaner Application; -40 to 175 Deg F Temperature Rating; Electrical Rating 25 Volt Ac 50/60 Hertz
Slang Terms

Suggest a New Term
Categories
Temperature Controls - Temperature Controls Mark as Incorrect
Suggest a New Category
Classification
Misc. Hvacr Accessories, Relays, Transformers, Flare Caps, Stingers...
UNSPSC
-
UPC/EAN/GTIN
786710101304
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.74 (Each)
Standard Packaging
$1,717.40 (Per 10)
Resources
Images
 
 
50A65843S1 - Small Image
 
50A65843S1 - Large Image
Installation Sheets
 
 
50A65843S1 - Installation Sheet
Attachments
 
 
50A65843S1 - Specification Sheet
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
Furnace Control
extra long description
MICROPROCESSOR BASED, UNIVERSAL, 1-STAGE, HOT SURFACE TYPE; CONTROLS GAS VALVE, IGNITER, BLOWER, INDUCER, HUMIDIFIER AND AIR CLEANER APPLICATION; -40 TO 175 DEG F TEMPERATURE RATING; ELECTRICAL RATING 25 VOLT AC 50/60 HERTZ; CURRENT RATING 0.45 AMP AT 25 VOLT AC; IGNITER RELAY RATING 6 AMP AT 120 VOLT AC 50/60 HERTZ (RESISTIVE); INDUCER RELAY RATING 2.2 AMP (FULL LOAD)/3.5 AMP (LOCKED ROTOR) AT 120 VOLT AC; CIRCULATOR RELAY RATING 14.5 AMP (FULL LOAD)/25 AMP (LOCKED ROTOR) AT 120 VOLT AC; HEAT DELAY ON 30/
Description
50A65-843 UNIVERSAL INTEGRATED FURNACE CONTROL HOT
Additional Information
Electrical Rating 25 Volt AC 50/60 Hertz; Current Rating 0.45 Amp at 25 Volt AC; Igniter Relay Rating 6 Amp at 120 Volt AC 50/60 Hertz (Resistive); Inducer Relay Rating 2.2 Amp (Full Load)/3.5 Amp (Locked Rotor) at 120 Volt AC; Circulator Relay Rating 14.
Long Description
FURNACE CONTROL, MICROPROCESSOR BASED, UNIVERSAL, 1-STAGE, HOT SURFACE TYPE; CONTROLS GAS VALVE, IGNITER, BLOWER, INDUCER, HUMIDIFIER AND AIR CLEANER APPLICATION; -40 TO 175 DEG F TEMPERATURE RATING; ELECTRICAL RATING 25 VOLT AC 50/60 HERTZ
Commodity Description
TEMPERATURE CONTROLS
Manufacturer Information
Manufacturers Part Number
50A65-843
Brand
WHITE-RODGERS
Taxonomies, Classifications, and Categories
Category Description
Misc. HVACR Accessories, Relays, Transformers, Flare caps, Stingers...
Type
Microprocessor Based, Universal, 1-Stage, Hot Surface
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-40 to 175 Deg F
Application
Controls Gas Valve, Igniter, Blower, Inducer, Humidifier and Air Cleaner
Approval
CSA (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat