1123610000 - TRZ 24VDC 2CO Digital Signaling

Weidmuller, Inc.

  • $14.36 (Each)
  • $14.36 (Each)

  • $143.60 (Per 10)
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
1123610000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1123610000
Description
TRZ 24VDC 2CO Digital Signaling
Relay Module, Black, 20 Ma Current Rating, Rail Mount Mounting Type, 3.457 In;87.8 MM Overall Height, 0.504 In;12.8 MM Overall Length, 3.563 In;90.5 MM Overall Width, Ce Certified;Cul Us Listed;Eac;GNV GL Standards Met, 24 V DC Voltage Rating, 56 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
-
UPC/EAN/GTIN
4032248905959
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Standard Packaging
$143.60 (Per 10)
Resources
Images
 
 
1123610000 - Small Image
 
1123610000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 V dc
Current Rating
20 mA
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
12.8 mm;0.504 in
Descriptions
Product Type
Relay Module
Long Description
Relay Module, Black, 20 mA Current Rating, Rail Mount Mounting Type, 3.457 in;87.8 mm Overall Height, 0.504 in;12.8 mm Overall Length, 3.563 in;90.5 mm Overall Width, CE Certified;cUL US Listed;EAC;GNv GL Standards Met, 24 V dc Voltage Rating, 56 g Weight
Short Description
Relay Module, 24 V dc
Description
TRZ 24VDC 2CO DIGITAL SIGNALING
Additional Information
Mounting Type
Rail Mount
Overall Width
90.5 mm;3.563 in
Overall Height
87.8 mm;3.457 in
Standards Met
CE Certified;cUL US Listed;GNv GL;EAC
Manufacturer Information
Brand
Weidmuller, Inc.
Manufacturers Part Number
1123610000
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight
56 g
Weight per each
0.12
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1123610000.
Jump To:

Similar Items

Similar items are close alternatives to 1123610000, though they may not be 100% alike.

Screw TBR 6A DPDT - 24VAC/DC
  • Our Part #: XRU2D24U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XRU2D24U - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat