0514500000 - TS 35X7.5/LL 2M/ST/ZN Terminals

Weidmuller, Inc.

  • $8.37 (Each)
  • $8.37 (Each)

  • $167.40 (Per 20)
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
0514500000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
0514500000
Description
TS 35X7.5/LL 2M/ST/ZN Terminals
Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 In;35 MM Overall Height, 1.378 In;35 MM Overall Length, 0.295 In;7.5 MM Overall Width, 1 CT;20 PK Package Quantity, Din En 60715;Rohs Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 G Weight
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190046019
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Standard Packaging
$167.40 (Per 20)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
0514500000 - Large Image
Specifications Sheets
 
 
0514500000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Distribution Terminal
Material, Color, and Finish
Conductor Material
Steel
Insulation Color
Silver
Dimensions and Weight
Overall Length
1.378 in;35 mm
Descriptions
Product Type
Mounting Rail
Long Description
Mounting Rail, Steel Conductor Material, Non-Insulated, 1.378 in;35 mm Overall Height, 1.378 in;35 mm Overall Length, 0.295 in;7.5 mm Overall Width, 1 CT;20 PK Package Quantity, DIN EN 60715;RoHS Conform Standards Met, Klippon(R) Sub Brand, Distribution Terminal Terminal Type, 312.5 g Weight
Features
For building installations, we offer a complete system that revolves around the 10×3 copper rail and comprises perfectly coordinated components:from installation terminal blocks, neutral conductor terminal blocks and distribution terminal blocks to comprehensive accessories such as busbars and busbar holders
Short Description
Mounting Rail, Silver, 1.378 in, 1 CT
Description
TS 35X7.5/LL 2M/ST/ZN TERMINALS
Additional Information
Insulated/Non-Insulated
Non-Insulated
Overall Width
0.295 in;7.5 mm
Overall Height
1.378 in;35 mm
Standards Met
DIN EN 60715;RoHS Conform
package quantity
1 CT;20 PK
Manufacturer Information
Brand
Weidmuller, Inc.
sub brand
Klippon(R)
Manufacturers Part Number
0514500000
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
312.5 g
Weight per each
0.69
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0514500000.
Jump To:

Similar Items

Similar items are close alternatives to 0514500000, though they may not be 100% alike.

Din-Rail Slotted, 78.74 In Overall Length, 1.38 In Overall Width, 0.03 In Overal...
  • Our Part #: XBANS3575P
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XBANS3575P
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($655.00) ·
XBANS3575P - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat