LMUC1002 - 24V 20MA Sensor

Wattstopper

  • $282.68 (Each)
  • $282.68 (Each)
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
LMUC1002
Manufacturer
Wattstopper
Manufacturer's Part Number
LMUC1002
Description
24V 20MA Sensor
Occupancy Sensor, Infrared Transceiver Type; 4.25 Inch W X 1.8 Inch H Size; White Finish; Ul, Cul Approval; Open Office Area, Restroom, Large Partitioned Office Space Application; 24 VDC Voltage Rating; Ceiling Mounting; 20 Milliampere Load Rating
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
754182926312 / 00754182926312
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.68 (Each)
Resources
Images
 
 
LMUC1002 - Small Image
 
LMUC1002 - Large Image
Installation Sheets
 
 
LMUC1002 - Installation Sheet
Attachments
 
 
LMUC1002 - Specification Sheet
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
24 VDC
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.25 Inch W x 1.8 Inch H
Descriptions
Product Type
Occupancy Sensor
Description
24V 20MA SENSOR
extra long description
INFRARED TRANSCEIVER TYPE; 4.25 INCH W X 1.8 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE AREA, RESTROOM, LARGE PARTITIONED OFFICE SPACE APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING; 20 MILLIAMPERE LOAD RATING; 360 DEG FIELD OF VIEW; ULTRASONIC SENSOR TYPE; 1000 SQ FT AREA COVERAGE; LIGHTING, PLUG LOAD TYPE; 1 TO 30 MIN TIME DELAY; INCLUDES LCD SCREEN
Additional Information
Includes LCD Screen
Commodity Description
LIGHTING OCCUPANCY SENSORS
Long Description
OCCUPANCY SENSOR, INFRARED TRANSCEIVER TYPE; 4.25 INCH W X 1.8 INCH H SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE AREA, RESTROOM, LARGE PARTITIONED OFFICE SPACE APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING; 20 MILLIAMPERE LOAD RATING
Additional Information
Load Type
Lighting, Plug
Sensor Type
ULTRASONIC
Time Delay
1 to 30 Min
Area Coverage
1000 SQ FT
Load Rating
20 Milliampere
Field of View
360 DEG
Manufacturer Information
Manufacturers Part Number
LMUC1002
Brand
WATTSTOPPER/ON-Q
GTIN
00754182926312
UPC
754182926312
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Infrared Transceiver
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Open Office Area, Restroom, Large Partitioned Office Space
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat