BZ150 - Power Pack 120-277V 50/60HZ 24VDC 225MA W/Auto/Man

Legrand-Wattstopper

  • $92.76 (Each)
  • $92.76 (Each)
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
BZ150
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
BZ150
Description
Power Pack 120-277V 50/60HZ 24VDC 225MA W/Auto/Man
The BZ-150 Universal Voltage Power Pack Can Provide 24 VDC Operating Voltage to Wattstopper'S Lowvoltage Occupancy Sensors. In Addition, The BZ-150 Enables Manual-On, Hold-On, Hold-Off and Load Shed Applications When Used With Lighting Control Panels or Building Management Systems. This Device Is Constructed With Environmentally Friendly Materials and Is Rohs-Compliant.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121004 - Power supply units
UPC/EAN/GTIN
754182922918 / 0754182922918 / 00754182922918
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.76 (Each)
Resources
Images
 
 
BZ150 - Large Image
 
BZ150 - Large Image
 
BZ150 - Small Image
 
BZ150 - Large Image
Other Links
 
 
BZ150 - Other
 
BZ150 - Other
 
BZ150 - Other
 
BZ150 - Other
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
The BZ-150 Universal Voltage Power Pack can provide 24 VDC operating voltage to Wattstopper's lowvoltage occupancy sensors. In addition, the BZ-150 enables manual-on, hold-on, hold-off and load shed applications when used with lighting control panels or building management systems. This device is constructed with environmentally friendly materials and is RoHS-compliant.
Special Features
Universal Voltage/ Manual Control
Description
POWER PACK 120-277V 50/60HZ 24VDC 225MA W/AUTO/MAN
Product Type
Universal Voltage Power Pack
extra long description
P&S BZ150 UNIVERSAL VOLTAGE POWER P
Additional Information
Primary Voltage
120/277
Connection Type
Wired
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
BZ150
GTIN
00754182922918
UPC
754182922918
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
POWER PACK
Trade Size
Amperage
20.0
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Control for Lighting and HVAC Loads
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BZ150.
Jump To:

Similar Items

Similar items are close alternatives to BZ150, though they may not be 100% alike.

Power Pack 24VDC Input
  • Our Part #: TRP24I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRP-24I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.40) ·
TRP24I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat