SLIC06 - 6IN Joiner Cable

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
SLIC06
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
SL-IC-06
Description
6IN Joiner Cable
Connectors For Wac Lighting Line, Line 2.0, and Straight Edge Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Joiner Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Four Sizes, 6", 12", 24", and 36". Use An SL-If Custom Extender to Create Longer Runs Of Joiner Cables. Y and X Connectors Are Used to Create Three-Way and Four-Way Connections. 144" Extension Cable Is Used to Supply Power to Fixture From A Far Power
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576212302 / 00790576212302
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLIC06 - Small Image
 
SLIC06 - Large Image
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
WHITE GLOSS
Style
Transitional
Descriptions
Product Type
Connector
Description
6IN JOINER CABLE
Long Description
Connectors for WAC Lighting Line, LINE 2.0, and Straight Edge under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Joiner cables are used to join one fixture to another on a single power source, available in four sizes, 6", 12", 24", and 36". Use an SL-IF custom extender to create longer runs of joiner cables. Y and X connectors are used to create three-way and four-way connections. 144" extension cable is used to supply power to fixture from a far power
Additional Information
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
SL-IC-06
GTIN
00790576212302
UPC
790576212302
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Fixture Accents/Parts
Packaging
Weight per each
0.06