EN2460PARS - 120V/24V 60W Plug In Transformer

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
EN2460PARS
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
EN-2460-P-AR-S
Description
120V/24V 60W Plug In Transformer
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72" Detachable Cord With An Open Splice. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft Start, Short and Overload Circuit Protection Features. The Soft Start Delayed Start Feature Extends Lamp Life By Delaying The Abrupt Inrush Current to The Lamp. Ideal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576210995 / 00790576210995
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EN2460PARS - Small Image
 
EN2460PARS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Long Description
Low Voltage plug-in Class 2 electronic transformer designed to be used as a plug-and-play style transformer. Contains an on/off toggle switch at the base and a 72" detachable cord with an open splice. Inherently protected and power limited, protecting the lighting system from both normal and abnormal short circuits. Built-in auto reset, soft start, short and overload circuit protection features. The soft start delayed start feature extends lamp life by delaying the abrupt inrush current to the lamp. Ideal
Product Type
Transformer
Description
120V/24V 60W PLUG IN TRANSFORMER
Additional Information
Voltage
24.00 IN
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
EN-2460-P-AR-S
GTIN
00790576210995
UPC
790576210995
Taxonomies, Classifications, and Categories
Type
Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.51