BAIC24WT - Inter-Connect For Lgtbars-24 Inch

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
BAIC24WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
BA-IC24-WT
Description
Inter-Connect For Lgtbars-24 Inch
Connector For Wac Lighting Xenon and Led Light Bar Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Three Different Lengths 12", 24", and 36".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576086088 / 00790576086088
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BAIC24WT - Small Image
 
BAIC24WT - Large Image
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
WHITE GLOSS
Style
Traditional
Descriptions
Product Type
Connector For Light Bar
Description
INTER-CONNECT FOR LGTBARS-24 INCH
Long Description
Connector for WAC Lighting Xenon and LED light bar under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in three different lengths 12", 24", and 36".
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
BA-IC24-WT
GTIN
00790576086088
UPC
790576086088
Taxonomies, Classifications, and Categories
Type
Parts
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.07