P9324GR - 4-Hole 90~ Corner Angle

Unistrut Corp.

  • $4.63 (Each)
  • $4.63 (Each)

  • $115.62 (Per 25)

  • $462.50 (Per 100)
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
P9324GR
Manufacturer
Unistrut Corp.
Manufacturer's Part Number
P9324GR
Description
4-Hole 90~ Corner Angle
90&Deg 4 Hole, Fitting (Telestrut)
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
786364900827 / 00786364900827
Weight per unit
78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$4.62 (Each)
Standard Packaging
$115.62 (Per 25)
Resources
Images
 
 
P9324GR - Small Image
 
P9324GR - Large Image
Attachments
 
 
P9324GR - Specification Sheet
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
ASTM A570 GRADE 33 STEEL
Material, Color, and Finish
Finish
PERMA-GREEN[R] III
Dimensions and Weight
Thickness
1/4 INCH
Size
3 27/32 INCH W X 3 27/32 INCH H
Descriptions
Product Type
Angle Fitting
extra long description
CORNER TYPE; ASTM A1011/A36/A575/A576/A635 SS GRADE 33 STEEL MATERIAL; 3-27/32 INCH LENGTH X 3-27/32 INCH HEIGHT SIZE; POWDER COATED PERMA-GREEN FINISH; 1-5/8 INCH CHANNEL WIDTH; UL, CSA APPLICABLE STANDARD; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 0.780 POUND WEIGHT; 4 HOLE(S); 9/16 INCH DIAMETER (HOLE) HOLE/SLOT SIZE; 2 SIDE(S); HOLE SPACING SIZE 13/16 INCH (FROM END), 1-7/8 INCH (ON CENTER)
Description
4-HOLE 90~ CORNER ANGLE
Long Description
ANGLE FITTING, CORNER TYPE; ASTM A570 GRADE 33 STEEL MATERIAL; 3 27/32 INCH W X 3 27/32 INCH H SIZE; PERMA-GREEN[R] III FINISH; 1 5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; HOT ROLLED PICKLED OILED PROCESS; 78 LB PER 100 PIECES WEIGHT; 4 HOLE(S)
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Channel Width
1 5/8 INCH
Number of Sides
2
Number of Holes
4
Hole/Slot Size
9/16 INCH DIA HOLE
Process
HOT ROLLED PICKLED OILED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P9324GR
GTIN
00786364900827
UPC
786364900827
Taxonomies, Classifications, and Categories
Type
Corner
Packaging
Weight
78 LB PER 100 PIECES
Weight per each
78
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat