P4100T10GR - 10' Slot Channel

Unistrut

  • $7.64 (Each)
  • $7.64 (Each)

  • $764.19 (Per 100)

  • $3,820.95 (Per 500)

Availability: Currently Out Of Stock
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
P4100T10GR
Manufacturer
Unistrut
Manufacturer's Part Number
P4100T10GR
Description
10' Slot Channel
Strut, 13/16INX1-5/8IN, Tslot, 10FT, GR
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
786364039725 / 00786364039725
Weight per unit
87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$7.64 (Each)
Standard Packaging
$3,820.95 (Per 500)
Resources
Images
 
 
P4100T10GR - Small Image
 
P4100T10GR - Large Image
Attachments
 
 
P4100T10GR - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
PERMA-GREEN[R] II
Dimensions and Weight
Width
1-5/8 INCH
Length
10 ft
Height
13/16 INCH
Thickness
14 GAUGE
Descriptions
Product Type
Slotted Channel
Description
10' SLOT CHANNEL
Long Description
SLOTTED CHANNEL, SINGLE TYPE; LOW CARBON STEEL MATERIAL; PERMA-GREEN[R] II FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S)
extra long description
SINGLE TYPE; LOW CARBON STEEL MATERIAL; PERMA-GREEN[R] II FINISH; 10 FT; 1-5/8 INCH; 13/16 INCH; SLOTTED CONFIGURATION; 14 GAUGE THICKNESS; COLD FORMED PROCESS; 87 LB PER 100 FT WEIGHT; 2 INCH CENTER SPACING; 1 CHANNEL(S); 1-1/8 INCH L X 9/16 INCH W HOLE/SLOT SIZE; 2.71 INCH DEFLECTION; 0.287 SQ INCH CROSS SECTION AREA; 90 LB BEAM LOAD RATING; UNISTRUT[R] BRAND; P4100 T MODEL
Commodity Description
CHANNEL & STRUT
Additional Information
Cross Section Area
0.287 SQ INCH
Number of Channels
1
Hole/Slot Size
1-1/8 INCH L X 9/16 INCH W
Center Spacing
2 INCH
Deflection
2.71 INCH
Beam Load Rating
90 LB
Process
COLD FORMED
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P4100T10GR
Model
P4100 T
GTIN
00786364039725
UPC
786364039725
Taxonomies, Classifications, and Categories
Type
SINGLE
Packaging
Weight
87 LB PER 100 FT
Weight per each
87
Carton
1
Package
500
Uses, Certifications, and Standards
Configuration
SLOTTED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat