P1426ASEG - 1/2IN Emt Conduit Strut

Unistrut

  • $2.48 (Each)
  • $2.48 (Each)

  • $248.10 (Per 100)
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
P1426ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1426ASEG
Description
1/2IN Emt Conduit Strut
304584
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013305 / 00786364013305
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$2.48 (Each)
Standard Packaging
$248.10 (Per 100)
Resources
Images
 
 
P1426ASEG - Small Image
 
P1426ASEG - Large Image
Attachments
 
 
P1426ASEG - Specification Sheet
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
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
0.706 INCH
Descriptions
Product Type
Channel Conduit Clamp
extra long description
PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 0.706 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 400 LB LOAD RATING; 1/2 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 16 GAUGE; WEIGHT 11 LB PER 100 PIECES
Description
1/2IN EMT CONDUIT STRUT
Long Description
CHANNEL CONDUIT CLAMP, PIPE/EMT CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 0.706 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 400 LB LOAD RATING; 1/2 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 16 GAUGE; WEIGHT 11 LB PER 100 PIECES
Construction
TWO PIECE
Additional Information
Load Rating
400 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1426ASEG
GTIN
00786364013305
UPC
786364013305
Taxonomies, Classifications, and Categories
Type
PIPE/EMT CONDUIT TO STRUT
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
11
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat