P1120ASEG - 3-1/2IN TW/HW Cond

Unistrut

  • $6.19 (Each)
  • $6.19 (Each)

  • $154.72 (Per 25)

  • $618.87 (Per 100)

Availability: Currently Out Of Stock
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
P1120ASEG
Manufacturer
Unistrut
Manufacturer's Part Number
P1120ASEG
Description
3-1/2IN TW/HW Cond
3-1/2IN Eg Beam Clamp Assembled
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
786364013145 / 00786364013145
Weight per unit
62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$6.19 (Each)
Standard Packaging
$154.72 (Per 25)
Resources
Images
 
 
P1120ASEG - Small Image
 
P1120ASEG - Large Image
Attachments
 
 
P1120ASEG - Specification Sheet
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
HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Outer Diameter
4 INCH
Descriptions
Description
3-1/2IN TW/HW COND
Product Type
Channel Conduit Clamp
extra long description
PIPE/RIGID CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 4 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 1000 LB LOAD RATING; 3 1/2 INCH TRADE SIZE; UNISTRUT[R] BRAND; INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 11 GAUGE; WEIGHT 62 LB PER 100 PIECES
Long Description
CHANNEL CONDUIT CLAMP, PIPE/RIGID CONDUIT TO STRUT TYPE; HOT ROLLED OILED PICKLED ASTM A36/A635/A575/A576/A1008 STEEL MATERIAL; ELECTROGALVANIZED FINISH; 4 INCH OUTER DIAMETER; TWO PIECE CONSTRUCTION; 1000 LB LOAD RATING; 3 1/2 INCH TRADE SIZE
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
INCLUDES HEX HEAD SCREW AND NUT; THICKNESS 11 GAUGE; WEIGHT 62 LB PER 100 PIECES
Construction
TWO PIECE
Additional Information
Load Rating
1000 LB
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1120ASEG
GTIN
00786364013145
UPC
786364013145
Taxonomies, Classifications, and Categories
Type
PIPE/RIGID CONDUIT TO STRUT
Trade Size
Trade Size
3 1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
62
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat