AEP363612SDCT3 - 36X36X12 Nema 3R Can

Unity Manufacturing

  • $1141.07 (Each)
  • $1,141.07 (Each)

Availability: In Stock Locally
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
AEP363612SDCT3
Manufacturer
Unity Manufacturing
Manufacturer's Part Number
AEP363612SDCT3
Description
36X36X12 Nema 3R Can
Storage Cabinet, Steel, Gray, Gunsmoke Gray Powder Coated, 12 In Overall Width, 36 In Overall Length, 36 In Overall Height, 130 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
N/A
UPC/GTIN
761515339305 / 00761515339305
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,141.07 (Each)
Resources
Images
 
 
AEP363612SDCT3 - Small Image
 
AEP363612SDCT3 - Large Image
 
AEP363612SDCT3 - Large Image
Specifications Sheets
 
 
AEP363612SDCT3 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
36 in
Descriptions
Product Type
Storage Cabinet
Description
36X36X12 NEMA 3R CAN
Long Description
Storage Cabinet, Steel, Gray, Gunsmoke Gray Powder Coated, 12 in Overall Width, 36 in Overall Length, 36 in Overall Height, 130 lb
Short Description
Storage Cabinet, Gray, 36 x 12 x 36 in, Type 3R
Special Features
Padlockable Hasp;3/4 in Treated Wood Back Panel Installed
Additional Information
Enclosure Type
Type 3R
Finish/Coating
Gunsmoke Gray Powder Coated
Overall Width
12 in
Overall Height
36 in
Standards Met
UL Standard 50 and 50E;cULus Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Unity Manufacturing
Manufacturers Part Number
AEP363612SDCT3
GTIN
00761515339305
UPC
761515339305
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
130 lb
Weight per each
130
Carton
1
Uses, Certifications, and Standards
Application
Current Transformer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat