886SCNK - 8X8X6 SC No Ko

Unity

  • $30.63 (Each)
  • $30.63 (Each)
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
886SCNK
Manufacturer
Unity
Manufacturer's Part Number
886SCNK
Description
8X8X6 SC No Ko
Unity 886SCNK Screw-On Cover Enclosure, 16 Ga Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 In Width X 6 In Depth X 8 In Height, Enclosure: Nema 1, IP30, C/Us Ul 50 and Ul 50E - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 40 Certifie
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515222928 / 00761515222928
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.63 (Each)
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
Low-Carbon Steel
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Descriptions
Description
8X8X6 SC NO KO
Long Description
Unity 886SCNK Screw-On Cover Enclosure, 16 GA Painted Low Carbon Steel, Screw Terminal Connection, Gunsmoke Gray Color, Construction: Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place, Surface Mounting, No Knockouts, Dimensions: 8 IN Width X 6 IN Depth X 8 IN Height, Enclosure: NEMA 1, IP30, C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certifie
Special Features
Covers have keyhole slots which allow the plated screws to stay in place and make for easy installation; Embossed grounding provision on sizes up to 24 IN x 24 IN x 12 IN; Holes are incorporated into the back of enclosure for easy mounting; Cover is secured to the body with plated hex head combo screws; Protects against contact with enclosed equipment; Thermoset polyester powder coated over phosphatized surface finish; For use as junction and pull boxes
Construction
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place
Product Type
N1 Screw Cover Pull Box No K.O. Powder Coated
extra long description
UNT 886SCNK N1 SCREW COVER PULL BOX
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
886SCNK
Brand
Unity
GTIN
00761515222928
UPC
761515222928
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Cover Enclosure
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 886SCNK.
Jump To:

Cross Referenced

These items are similar to 886SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-886SBG Austin Electrical Enclosures 00707353011102
886SCNK Eaton B-Line 00782051222913
886SCP E-Box 00806101003779
CS886 Hammond Manufacturing 00623980360249
886-SC1-NK Milbank 00784572109568
ASE8X8X6NK nVent-Thermal Management 00783510434601
886SCNK Unity Manufacturing 00761515222928
SC080806NK Wiegmann 00786725313013
886NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat