6660G - 6X6X60 N1 HC Wireway W/Ko

Unity

  • $103.34 (Each)
  • $103.34 (Each)

  • $206.68 (Per 2)
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
6660G
Manufacturer
Unity
Manufacturer's Part Number
6660G
Description
6X6X60 N1 HC Wireway W/Ko
Unity 6660G Lay-In Wireway, Removable Hinged Cover Type, Length: 60 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515102909 / 00761515102909
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.34 (Each)
Standard Packaging
$206.68 (Per 2)
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
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
6
Width
6
Length
60
Descriptions
Description
6X6X60 N1 HC WIREWAY W/KO
Product Type
N1 Hinged Cover Wireway With K.O. Powder Coated
extra long description
UNT 6660G N1 HINGED COVER WIREWAY W
Long Description
Unity 6660G Lay-In Wireway, Removable Hinged Cover Type, Length: 60 IN, Width: 6 IN, 6 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, Ho
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; #10-32 x 5/16 thread forming screw; 1/2 IN, 3/4 IN
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
6660G
Brand
Unity
GTIN
00761515102909
UPC
761515102909
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight per each
12.5
Carton
1
Package
2
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6660G.
Jump To:

Similar Items

Similar items are close alternatives to 6660G, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X60, Gray, Steel
  • Our Part #: F66G60WK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66G60WK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 2 ($267.28) ·
F66G60WK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.64

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 6" Height, 60" Length, 6" Width, HS Wireway, ...
  • Our Part #: 6660HS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6660 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.63) ·
6660HS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.63

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 6" Height, 60" Length, 6" Width, G Wireway, Thru Ho...
  • Our Part #: 6660G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6660 G
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.00) ·
6660G - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$117.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6660G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6660SWGK Austin Electrical Enclosures 00707353029404
6660 G Eaton B-Line 00782051102901
6660G Eaton B-Line 00078205110299
5-66SWPKO E-Box 00806101011637
6660-GSC1 Milbank 00784572108240
F66T160GVPWK nVent-Thermal Management 00783510361990
6660G Unity Manufacturing 00761515102909
6660GFL Unity Manufacturing 00761515161418
S6660 Wiegmann 00786725354504
660SCG Wire Guard n/a
AB-6660HWGK Austin Electrical Enclosures 00707353030424
6660 HS Eaton B-Line 782051478075
6660HS Eaton B-Line 00782051478075
5-66HWPKO E-Box 00806101012719
CWST660 Hammond Manufacturing 00623980261959
6660-GHC1 Milbank 00784572108233
F66G60WK nVent-Thermal Management 00783510529901
HS665 Wiegmann 00786725610303
660HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat