121248GNK - 12X12X48 Wireway

Unity

  • $325.34 (Each)
  • $325.34 (Each)
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
121248GNK
Manufacturer
Unity
Manufacturer's Part Number
121248GNK
Description
12X12X48 Wireway
Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 12 In, 12 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Terminatio
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515107201 / 00761515107201
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.34 (Each)
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
Low-Carbon Steel
Cover Type
Removable Hinged
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Width
12
Height
12
Length
48
Descriptions
Description
12X12X48 WIREWAY
Product Type
N1 Hinged Cover Wireway No K.O. Powder Coated
extra long description
UNT 121248GNK N1 HINGED COVER WIREW
Long Description
Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 IN, Width: 12 IN, 12 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Terminatio
Special Features
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws
Construction
Formed From Code Gauge, Low Carbon Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
121248GNK
Brand
Unity
GTIN
00761515107201
UPC
761515107201
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay-In Wireway
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
standard
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121248GNK.
Jump To:

Cross Referenced

These items are similar to 121248GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4-1212HWP E-Box 00806101012436
121248-GHC1-NK Milbank 00784572270886
F1212G48 nVent-Thermal Management 00783510518509
121248GNK Unity Manufacturing 00761515107201
HS12124NK Wiegmann 00786725611607

* All prices subject to change.

Begin Live Chat