TSR1W251 - Elbow Cover, 3/4", 1" Bend Radius, PVC, WH

Hellermanntyton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 600)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSR1W251
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR1W-25-1
Description
Elbow Cover, 3/4", 1" Bend Radius, PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306160212 / 4031026723303 / 04031026723303
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TSR1W251 - Small Image
 
TSR1W251 - Large Image
Attachments
 
 
TSR1W251 - Specification Sheet
Other Links
 
 
TSR1W251 - Other
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
Polyvinylchloride (PVC)
Descriptions
Long Description
HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate dif
Special Features
Elbow Cover, 3/4", 1" Bend Radius, PVC, White, 10/pkg
extra long description
TYN TSR1W-25-1 3/4"ELBOW COVER WHIT
Description
ELBOW COVER, 3/4", 1" BEND RADIUS, PVC, WH
Product Type
3/4"Elbow Cover White
Manufacturer Information
Brand
Hellermanntyton
Manufacturers Part Number
TSR1W-25-1
GTIN
04031026723303
UPC
089306160212
Taxonomies, Classifications, and Categories
Type
TSR1-25-1
Category Description
Plastibond, Fiberglass Conduit & Fittings
Packaging
Weight per each
0.02
Carton
10
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat