603 - 1-In Cond HGR W/BLT&NT

Southwire Rough Electrical Com

  • $0.80 (Each)
  • $0.80 (Each)

  • $80.34 (Per 100)
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
603
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
603TZ
Description
1-In Cond HGR W/BLT&NT
1IN Hanger With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
751338158504 / 00751338158504
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$80.34 (Per 100)
Resources
Images
 
 
603 - Small Image
 
603 - Large Image
Attachments
 
 
603 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
0.875 Inch Diameter x 2.437 Inch Height
Descriptions
Description
1-IN COND HGR W/BLT&NT
Features
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8-1/2 to 4. Fabricated from strong and long lasting steel with zinc plating; UL listed.
Product Type
Rigid and Emt Conduit Hanger
extra long description
STEEL MATERIAL; 2 INCH SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 1 INCH (RIGID/EMT) TRADE SIZE; 160 POUND (RIGID), 190 POUND (EMT) LOAD CAPACITY; BOLT SIZE 1/4 INCH -20 TPI; APPLICATION INDOOR/OUTDOOR, INCLUDES NUT AND BOLT
Long Description
RIGID AND EMT CONDUIT HANGER, CONDUIT HANGER WITH BOLT AND NUT TYPE; STEEL MATERIAL; 0.875 INCH DIAMETER X 2.437 INCH HEIGHT SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; 1/4 INCH (BOLT) MOUNTING HOLE SIZE
Additional Information
APPLICATION INDOOR/OUTDOOR
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Type
1 Inch (Rigid/EMT)
Mounting Hole Size
1/4 INCH (BOLT)
Load Capacity
300 Pound (EMT/RMC/IMC), 200 Pound (Rigid PVC)
Manufacturer Information
Manufacturers Part Number
603TZ
Brand
Southwire Rough Electrical Com
GTIN
00751338158504
UPC
751338158504
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CONDUIT HANGER WITH BOLT AND NUT
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0.0009
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 603.
Jump To:

Similar Items

Similar items are close alternatives to 603, though they may not be 100% alike.

EMT CONDUIT HANGER
  • MFR Part #: 604A
  • GTIN: 00751338158702
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 606
  • GTIN: 00751338158900
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 607
  • GTIN: 00751338159006
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 608TZ
  • GTIN: 00751338159105
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 609TZ
  • GTIN: 00751338159204
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 610
  • GTIN: 00751338159303
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS

* All prices subject to change.

Begin Live Chat