1565HDG - 1-1/2" Parallel CLMP

Southwire Rough Electrical Com

  • $11.69 (Each)
  • $11.69 (Each)

  • $1,168.56 (Per 100)
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
1565HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1565HDG
Description
1-1/2" Parallel CLMP
1-1/2IN Parallel Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865556 / 00751338865556
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Carton
$11.69 (Each)
Resources
Images
 
 
1565HDG - Small Image
 
1565HDG - Large Image
Attachments
 
 
1565HDG - Specification Sheet
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
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
1-1/2" PARALLEL CLMP
Product Type
Conduit Support
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
PARALLEL TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
1-1/2 INCH (RIGID/EMT)
Manufacturer Information
Manufacturers Part Number
1565HDG
Brand
Southwire Rough Electrical Com
GTIN
00751338865556
UPC
751338865556
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1565HDG.
Jump To:

Similar Items

Similar items are close alternatives to 1565HDG, though they may not be 100% alike.

1 1/2 Parallel Clamp
  • Our Part #: KNPAR112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNPAR-1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($233.69) ·
KNPAR112 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.68

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Parc Parallel Type Conduit Clamp, Rigid/Imc, Iron, Ele...
  • Our Part #: PARC150HD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PARC150HD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($289.09) ·
PARC150HD - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1565HDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
985 Bridgeport Fittings 00781747009852
PARC150HD Eaton Crouse-Hinds 00784564255341
345-P Madison Electric 00784297154454
2326PC Raco 00050169986141
PAR150 Sepco 00785994755548
PC-1-1/2HDG Thomas & Betts 00785991920727
1565HDG Topaz 00751338865556

* All prices subject to change.

Begin Live Chat