THQL21100 - 2P 100A 240V 1" Plug In Breake

Ge

  • $225.14 (Each)
  • $225.14 (Each)
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
THQL21100
Manufacturer
Ge
Manufacturer's Part Number
THQL21100
Description
2P 100A 240V 1" Plug In Breake
THQL Circuit Breaker 2 Pole
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
783164099232 / ~ / 40783164099230
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$225.14 (Each)
Resources
Images
 
 
THQL21100 - Small Image
 
THQL21100 - Large Image
Attachments
 
 
THQL21100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10 Kiloamp
Current Rating
100 Amp
Voltage Rating
120/240 Volt AC
Poles
2
Terminal Type
LOAD LUG
Wire Size
6 to 1/0 AWG (Copper), 4 to 1/0 AWG (Aluminum)
Dimensions and Weight
Size
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Descriptions
Description
2P 100A 240V 1" PLUG IN BREAKE
Product Type
Molded Case Circuit Breaker
Long Description
MOLDED CASE CIRCUIT BREAKER, FIXED THERMAL MAGNETIC, INTERNAL COMMON TRIP TYPE; 2 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; AL SERIES PANELBOARD USED ON; 6 TO 1/0 AWG (COPPER), 4 TO 1/0 AWG (ALUMINUM) WIRE SIZE; UL APPROVAL
extra long description
FIXED THERMAL MAGNETIC, INTERNAL COMMON TRIP TYPE; 2 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; AL SERIES PANELBOARD USED ON; 6 TO 1/0 AWG (COPPER), 4 TO 1/0 AWG (ALUMINUM) WIRE SIZE; UL APPROVAL; 120/240 VOLT AC VOLTAGE RATING; 1 INCH PLUG-IN MOUNTING; 10 KILOAMP INTERRUPTING RATING; 100 AMP CURRENT RATING; 2 POLE(S); LOAD LUG TERMINAL TYPE; GENERAL ELECTRIC BRAND; TRIP TYPE NON-INTERCHANGEABLE; FRAME TYPE THQL; TRIP FUNCTION LI; APPLICATION HEATING, AIR CONDITIONING, REFRIGERATION; THQL MOD
Commodity Description
2 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Additional Information
Trip Type Non-Interchangeable; Frame Type THQL; Trip Function LI; Application Heating, Air Conditioning, Refrigeration
Manufacturer Information
Brand
GE DISTRIBUTION EQUIPMENT
Manufacturers Part Number
THQL21100
Model
THQL
GTIN
40783164099230
UPC
783164099232
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Fixed Thermal Magnetic, Internal Common Trip
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1 Inch Plug-In
Used On
AL SERIES PANELBOARD
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat