LED12P30D30KFL - 12W Led PAR30 30K Dim 800LM

TCP

  • $28.12 (Each)
  • $28.12 (Each)

  • $337.44 (Per 12)
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
LED12P30D30KFL
Manufacturer
TCP
Manufacturer's Part Number
LED12P30D30KFL
Description
12W Led PAR30 30K Dim 800LM
Led PAR30 Lamp, 40 ° Beam Angle, 80, 3000 K, 875 LM Brightness (Lumens), 12 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 3.8 In Diameter, 4.8 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 75 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148244516 / 00762148244516
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.12 (Each)
Standard Packaging
$337.44 (Per 12)
Resources
Images
 
 
LED12P30D30KFL - Small Image
 
LED12P30D30KFL - Large Image
Other Links
 
 
LED12P30D30KFL - Other
 
LED12P30D30KFL - Other
 
LED12P30D30KFL - Other
Attachments
 
 
LED12P30D30KFL - Specification Sheet
Brochures
 
 
LED12P30D30KFL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12 W
Shape
PAR30
Current Rating
0.125
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Length
4.8 in
Diameter
3.8 in
Descriptions
Product Type
LED PAR30 Lamp
Description
12W LED PAR30 30K DIM 800LM
Long Description
LED PAR30 Lamp, 40 ° Beam Angle, 80, 3000 K, 875 lm Brightness (Lumens), 12 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 4.8 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 75 W, 5 yr Warranty
Short Description
LED PAR30 Lamp, 80 CRI, 3000K, 12W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
extra long description
TCP LED12P30D30KFL LED 12W P30 DIM
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Brightness (Lumens)
875 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
75 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.8
Base
E26
lumens
850
Manufacturer Information
Manufacturers Part Number
LED12P30D30KFL
Brand
Technical Consumer Prod.
GTIN
00762148244516
UPC
762148244516
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.8
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12P30D30KFL.
Jump To:

Similar Items

Similar items are close alternatives to LED12P30D30KFL, though they may not be 100% alike.

PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K...
  • Our Part #: LED10PAR30F830
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED10PAR30-F-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($176.40) ·
LED10PAR30F830 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Led PAR30LN, 12.5W, Dimmable, 91CRI, 1000 Lumen, 3000K, 25000 Life
  • Our Part #: LED12.5PAR30LN30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 79568
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($95.40) ·
LED12.5PAR30LN30 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Led 14W PAR30 - Flood (40 Degree)
  • Our Part #: LED14E26P3030KFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED14E26P3030KFL - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat