31031841U1 - 31W T8 41 U-Bend

Technical Consumer Prod.

  • $11.44 (Each)
  • $11.44 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
31031841U1
Manufacturer
Technical Consumer Prod.
Manufacturer's Part Number
31031841U1
Description
31W T8 41 U-Bend
Linear Fluorescent, Ceiling Fixtures;Floor Lamps;General Lighting;Sconces;Table Lamps Application, 24000 H Average Life, Medium Bi Pin Base Type, 2750 LM Brightness (Lumens), T8 Bulb Shape, 85 Color Rendering Index, 3000 K;3500 K;4100 K Color Temperature, 1.10 In Diameter, Not Dimmable, 22.50 In Length, 120 V Voltage Rating, 3 Yr Warranty, 9 W Wattage
Slang Terms

Categories
Lamps & Bulbs - Fluorescent Lamps
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
762148024927
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Resources
Specifications Sheets
 
 
31031841U1 - Specification Sheet
Features
Voltage Rating
120 V
Wattage
9 W
Material, Color, and Finish
Base Type
Medium Bi Pin
Color Rendering Index
85
color temperature
3000 K;3500 K;4100 K
Dimensions and Weight
Diameter
1.10 in
Length
22.50 in
Descriptions
Description
31W T8 41 U-BEND
Product Type
Linear Fluorescent
Long Description
Linear Fluorescent, Ceiling Fixtures;Floor Lamps;General Lighting;Sconces;Table Lamps Application, 24000 h Average Life, Medium Bi Pin Base Type, 2750 lm Brightness (Lumens), T8 Bulb Shape, 85 Color Rendering Index, 3000 K;3500 K;4100 K Color Temperature, 1.10 in Diameter, Not Dimmable, 22.50 in Length, 120 V Voltage Rating, 3 yr Warranty, 9 W Wattage
Short Description
Linear Fluorescent, T8, 1 CT
Additional Information
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2750 lm
Warranty
3 yr
package quantity
1 ct
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
31031841U1
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
General Lighting;Floor Lamps;Ceiling Fixtures;Table Lamps;Sconces
You must have an account to view stock levels

* All prices subject to change.