MM110W - Tam 1G WHT WP Horz/Vert 16IN1 Flat Flip CVR

Taymac

  • $4.70 (Each)
  • $4.70 (Each)

  • $46.97 (Per 10)

  • $469.72 (Per 100)
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
MM110W
Manufacturer
Taymac
Manufacturer's Part Number
MM110W
Description
Tam 1G WHT WP Horz/Vert 16IN1 Flat Flip CVR
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-In-1, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326100618 / 00092326100618
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Carton
$46.97 (Per 10)
Resources
Images
 
 
MM110W - Large Image
 
MM110W - Large Image
 
MM110W - Small Image
 
MM110W - Large Image
 
MM110W - Large Image
Attachments
 
 
MM110W - Specification Sheet
Other Links
 
 
MM110W - Other
 
MM110W - Other
 
MM110W - Other
 
MM110W - Other
 
MM110W - Other
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
White
Dimensions and Weight
Length
1.55
Height
3.81
Width
5.61
Descriptions
Product Type
Weatherproof
extra long description
RACO MM110W 1G WP HORZ/VERT 16IN1 F
Long Description
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-in-1, White
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic flat covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal or vertical mount; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; white.
Description
TAM 1G WHT WP HORZ/VERT 16IN1 FLAT FLIP CVR
Additional Information
pallet quantity
1890
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM110W
GTIN
00092326100618
UPC
092326100618
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.33
Carton
10
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat