MM110G - Tam 1G 16-In-1 Gy FLT CVR

Taymac

  • $6.22 (Each)
  • $6.22 (Each)
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
MM110G
Manufacturer
Taymac
Manufacturer's Part Number
MM110G
Description
Tam 1G 16-In-1 Gy FLT CVR
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-In-1, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326100601 / 0092326100601 / 00092326100601
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Resources
Images
 
 
MM110G - Small Image
 
MM110G - Large Image
 
MM110G - Large Image
Attachments
 
 
MM110G - Specification Sheet
Other Links
 
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
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
Gray
Dimensions and Weight
Length
1.55
Height
3.81
Width
5.61
Descriptions
Product Type
Weatherproof
extra long description
RACO MM110G 1G WP HORZ/VERT 16IN1 F
Long Description
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-in-1, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic flat covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal or vertical mount; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Description
TAM 1G 16-IN-1 GY FLT CVR
Additional Information
pallet quantity
1890
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM110G
GTIN
00092326100601
UPC
092326100601
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.328
Carton
1
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat